Zoro Homepage

6200 Series Electric Strikes

  • Mfr # 6223 24V 32D DS-LC

  • Zoro # G410046381


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Height
2"
Includes
Electric Strikes
Length
5.875"
Width
2.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6223 24V 32D DS-LC
Zoro #
G410046381
UPC #
197163025169
Country of Origin
Mexico

Dimensions

Height
2"
Length
5.875"
Width
2.625"

Details

Finish
Satin Stainless Steel
Includes
Electric Strikes
Color
Satin Stainless Steel
For Use With
6200 Series Electric Strikes

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6 in. x 1-1/4 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Double Doors Closed Back, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.