Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6200 Series Electric Strikes

  • Mfr # 6225 12V 32D

  • Zoro # G110046247


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Includes
Electric Strikes
Color
Satin Stainless Steel
For Use With
6200 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6225 12V 32D
Zoro #
G110046247
UPC #
197163288168
Country of Origin
Mexico

Details

Finish
Satin Stainless Steel
Includes
Electric Strikes
Color
Satin Stainless Steel
For Use With
6200 Series Electric Strikes

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Double Doors Open Back, Hollow Metal or Aluminum Frame, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.