Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

696NL-R/V-US26D Exit Device Trim

  • Mfr # 696NL-R/V 26D

  • Zoro # G410057516


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
Function
Night Latch
Finish
Satin Chrome
Material
Brass or Bronze
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696NL-R/V 26D
Zoro #
G410057516
UPC #
197163198290
Country of Origin
United States

Details

Application
Exit Device Trim
Function
Night Latch
Finish
Satin Chrome
Material
Brass or Bronze
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Grade
Grade 1

Description

Night Latch Pull Trim, Rim/Vertical Rod Prep, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.