Shop VON DUPRIN
See all product information
Create Account
88 Series Rim Crossbar Devices
- Mfr # 88L-F US4 RHR L/TRIM
- Zoro # G610047614
product price:Â
$
2,290.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88L-F US4 RHR L/TRIM
- Zoro #
- G610047614
- UPC #
- 197163271832
- Country of Origin
- Mexico
- Finish
- Satin Brass
- Material
- Brass
Description
Grade 1 Rim Exit Bar, Wide Stile Crossbar, 48 in. Fire-Rated Device, Classroom Function, Less Trim, Less Dogging, Satin Brass Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.