
8827 36in Extension Rod Kit, Dark Oxidized Satin Bronze Oil Rubbed Finish
Mfr # 050660 US10B
Zoro # G816475655
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Color
Oil Rubbed Bronze
Grade
Grade 1
Type
Exit Device Parts
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050660 US10B
Zoro #
G816475655
UPC #
197163325092
Country of Origin
United States
Dimensions
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Color
Oil Rubbed Bronze
Grade
Grade 1
Type
Exit Device Parts
Fire Rated
No
Door Handing
Non-Handed
Finish
Oil Rubbed Bronze
Body Material
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.