Zoro Homepage

8827 Series Surface Vertical Rod Crossbar Devices

  • Mfr # 8827DT US3

  • Zoro # G110054662


product price: $3,581.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8827DT US3
Zoro #
G110054662
UPC #
197163270903
Country of Origin
Mexico

Details

Finish
Bright Brass
Material
Brass

Description

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Crossbar, 48 in. Device, Dummy Function, Pull Trim, Hex Key Dogging, Bright Brass Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.