8827 Series Surface Vertical Rod Crossbar Devices
Mfr # 8827L US10B RHR L/TRIM
Zoro # G710054703
product price: $2,855.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8827L US10B RHR L/TRIM
Zoro #
G710054703
UPC #
197163270996
Country of Origin
Mexico
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Crossbar, 48 in. Device, Classroom Function, Less Trim, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.