8875 Series Mortise Crossbar Devices
Mfr # 8875L-06-F 26D RHR
Zoro # G210046710
product price:Â $3,668.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8875L-06-F 26D RHR
Zoro #
G210046710
UPC #
197163271412
Country of Origin
Mexico
Details
Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Description
Grade 1 Mortise Exit Bar, Wide Stile Crossbar, 48 in. Fire-Rated Device, Classroom Function, 06 Lever with Escutcheon Trim, Less Cylinder, Less Dogging, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.