8875 Series Mortise Crossbar Devices
Mfr # 8875L US10 LHR L/TRIM
Zoro # G010046897
product price: $2,626.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8875L US10 LHR L/TRIM
Zoro #
G010046897
UPC #
197163271368
Country of Origin
Mexico
Details
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze
Description
Grade 1 Mortise Exit Bar, Wide Stile Crossbar, 48 in. Device, Classroom Function, Less Trim, Hex Key Dogging, Satin Bronze Clear Coated Finish, Field Reversible, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.