Zoro Homepage

8875 Series Mortise Crossbar Devices

  • Mfr # 8875NL-F 26D

  • Zoro # G210047281


product price: $3,144.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8875NL-F 26D
Zoro #
G210047281
UPC #
197163271481
Country of Origin
Mexico

Details

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze

Description

Grade 1 Mortise Exit Bar, Wide Stile Crossbar, 48 in. Fire-Rated Device, Night Latch Function, Pull Trim, Less Cylinder, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.