88CK-K/L Converts EO, DT, NL, TP to K or L to Panic, Dark Oxidized Satin Bronze Oil Rubbed Finish
- Mfr # 050103 613
- Zoro # G916543025
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Type
Exit Device Parts
Door Handing
Non-Handed
Body Material
Bronze
Fire Rated
No
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 050103 613
- Zoro #
- G916543025
- UPC #
- 197163365708
- Country of Origin
- United States
Details
- Type
- Exit Device Parts
- Door Handing
- Non-Handed
- Body Material
- Bronze
- Fire Rated
- No
- Grade
- Grade 1
- Color
- Oil Rubbed Bronze
- Fire Rating - Door Hardware
- No
- Finish
- Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.