Zoro Homepage

98 Series Alarm Kit, 36in Application, Request to Exit Switch Standard, Satin Stainless Steel Finis

  • Mfr # 98ALK 3FT 32D

  • Zoro # G716487666


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Fire Rated
No
Door Handing
Non-Handed
Grade
Grade 1
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98ALK 3FT 32D
Zoro #
G716487666
UPC #
197163329571
Country of Origin
United States

Dimensions

Length (In.)
36 in

Details

Body Material
Stainless Steel
Fire Rated
No
Door Handing
Non-Handed
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Color
Satin Stainless Steel
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.