9827/9857 Bottom Rod Kit, Satin Aluminum Clear Anodized Finish

  • Mfr # 050515 US28

  • Zoro # G216502777


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Body Material
Aluminum
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050515 US28
Zoro #
G216502777
UPC #
197163325016
Country of Origin
United States

Details

Grade
Grade 1
Body Material
Aluminum
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Fire Rated
No
Type
Exit Device Parts
Color
Satin Aluminum
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.