9827/9857 Top Rod Kit, Satin Aluminum Clear Anodized Finish

  • Mfr # 050513 US28

  • Zoro # G716502772


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Finish
Satin Aluminum
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050513 US28
Zoro #
G716502772
UPC #
197163005451
Country of Origin
United States

Details

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Finish
Satin Aluminum
Body Material
Aluminum
Fire Rating - Door Hardware
No
Color
Satin Aluminum
Type
Exit Device Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.