9852 Series Rim Exit Devices with Remote Trim Input
Mfr # 9847EO 4 US10B
Zoro # G410049160
product price: $2,958.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Height
19"
Application
Concealed Vertical Rod Exit Devices
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9847EO 4 US10B
Zoro #
G410049160
UPC #
197163208562
Country of Origin
Mexico
Dimensions
Height
19"
Width
10.5"
For Door Thickness
1-3/4" - 2-1/4"
Length
5"
Details
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Application
Concealed Vertical Rod Exit Devices
Door Handing
Field Reversible
Includes
Concealed Vertical Rod Exit Devices
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
9847 Series Concealed Vertical Rod Exit Device
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Device, 80 in. to 100 in. Door Height, Exit Only, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.