Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9852 Series Rim Exit Devices with Remote Trim Input

  • Mfr # 9852EO 3 26D

  • Zoro # G510049169


product price: $2,137.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Fire Rated
No
Color
Satin Chrome
Application
Rim Exit Devices
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9852EO 3 26D
Zoro #
G510049169
UPC #
197163272181
Country of Origin
Mexico

Details

Material
Brass or Bronze
Fire Rated
No
Color
Satin Chrome
Application
Rim Exit Devices
Includes
Rim Exit Devices
Grade
Grade 1
Door Handing
Non-Handed
Exit Device Type
Rim
For Use With
9852 Series Rim Exit Devices with Remote Trim Input
Finish
Satin Chrome

Description

Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 in., Exit Only, Less Trim, Less Dogging, Remote Trim Input, Weather-Resistant, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.