Shop VON DUPRIN
See all product information
Create Account
9852 Series Rim Exit Devices with Remote Trim Input
- Mfr # 9852L-06 3 26D LHR
- Zoro # G710049228
product price:Â
$
2,564.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Includes
Rim Exit Devices
Fire Rated
No
Exit Device Type
Rim
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9852L-06 3 26D LHR
- Zoro #
- G710049228
- UPC #
- 197163272198
- Country of Origin
- Mexico
- Door Handing
- LHR
- Includes
- Rim Exit Devices
- Fire Rated
- No
- Exit Device Type
- Rim
- Material
- Brass or Bronze
- Color
- Satin Chrome
- For Use With
- 9852 Series Rim Exit Devices with Remote Trim Input
- Application
- Rim Exit Devices
- Finish
- Satin Chrome
- Grade
- Grade 1
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 in., Classroom Function, Lever with Escutcheon, Less Dogging, Remote Trim Input, Weather-Resistant, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.