9852 Series Rim Exit Devices with Remote Trim Input
Mfr # 9852L-06 3 26D RHR
Zoro # G110049385
product price: $2,564.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Application
Rim Exit Devices
Exit Device Type
Rim
Color
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9852L-06 3 26D RHR
Zoro #
G110049385
UPC #
197163272204
Country of Origin
Mexico
Details
Grade
Grade 1
Application
Rim Exit Devices
Exit Device Type
Rim
Color
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Includes
Rim Exit Devices
Door Handing
RHR
For Use With
9852 Series Rim Exit Devices with Remote Trim Input
Finish
Satin Chrome
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 in., Classroom Function, Lever with Escutcheon, Less Dogging, Remote Trim Input, Weather-Resistant, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.