98/9927/27-F Center Case Cover Kit, Satin Chrome Finish

  • Mfr # 050072 26D

  • Zoro # G416487669


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Door Handing
Non-Handed
Color
Satin Chrome
Type
Exit Device Parts
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050072 26D
Zoro #
G416487669
UPC #
197163324859
Country of Origin
United States

Details

Finish
Satin Chrome
Door Handing
Non-Handed
Color
Satin Chrome
Type
Exit Device Parts
Grade
Grade 1
Body Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.