
99 Series Alarm Kit, 36in Application, Request to Exit Switch Standard, Dark Bronze Anodized Alumin
Mfr # 99ALK 3FT 313
Zoro # G316487660
product price: $744.99
/ea
Free Shipping & Returns
Key Features
Type
Exit Device Parts
Door Handing
Non-Handed
Body Material
Aluminum
Grade
Grade 1
Length (In.)
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99ALK 3FT 313
Zoro #
G316487660
UPC #
197163034987
Country of Origin
United States
Dimensions
Length (In.)
36 in
Details
Type
Exit Device Parts
Door Handing
Non-Handed
Body Material
Aluminum
Grade
Grade 1
Finish
Dark Bronze
Fire Rated
No
Color
Dark Bronze
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.