
99 Series Alarm Kit, 36in Application, Request to Exit Switch Standard, Satin Aluminum Clear Anodiz
Mfr # 99ALK 3FT US28
Zoro # G116487709
product price: $744.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Type
Exit Device Parts
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99ALK 3FT US28
Zoro #
G116487709
UPC #
197163034994
Country of Origin
United States
Dimensions
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Type
Exit Device Parts
Finish
Satin Aluminum
Color
Satin Aluminum
Grade
Grade 1
Body Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.