996L-M Lever Trim for Mortise LHR - 03 Lever
Mfr # 996L-03-M US26D LHR
Zoro # G811773985
product price:Â $866.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-03-M US26D LHR
Zoro #
G811773985
UPC #
840067624838
Country of Origin
United States
Description
996L-MLever Trim for Mortise98/99 Rim Exit Device TrimSpecifications: Trim description:996L-M* Escutcheon plate size:2 3/4'' x 10 3/4'' x 27/32''70 x 273 x 21 mm Projection:2 7/8''73 mm ANSI function:08 Cylinder type:1 1/4'' Mortise Handing:Handed/Reversible Optional #425 SNB quantity for device:2* Electrified lever operation available