Zoro Homepage

Anodized Aluminum Glass Bead 22GBKR28

  • Mfr # 22GBKR28

  • Zoro # G4860513


product price: $63.15
/ea

Key Features

Series
22 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Length (In.)
4 in
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22GBKR28
Zoro #
G4860513
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4 in
Width (In.)
3 in
Depth (In.)
0.25 in

Details

Series
22 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Item
Anodized Aluminum Glass Bead 22GBKR28

Description

Anodized Aluminum Glass Bead 22GBKR28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.