Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anodized Aluminum Rod 05064228

  • Mfr # 05064228

  • Zoro # G4759214


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Aluminum
Measurement Type
Inch
Size
60" L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05064228
Zoro #
G4759214
UPC #
-
Country of Origin
United States

Dimensions

Size
60" L

Details

Finish
Anodized Aluminum
Item
Anodized Aluminum Rod 05064228
Measurement Type
Inch

Description

Anodized Aluminum Rod 05064228

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.