Arrow Arrow Exit Device Trim
Mfr # SDQEL9947EO 3 26D LHR
Zoro # G710049716
product price: $3,819.99
/ea
Free Shipping & Returns
Key Features
Length
5"
For Door Thickness
1-3/4" to 2-1/4"
Includes
Concealed Vertical Rod Exit Devices
For Use With
9947 Series Concealed Vertical Rod Exit Device
Exit Device Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDQEL9947EO 3 26D LHR
Zoro #
G710049716
UPC #
197163209927
Country of Origin
Mexico
Dimensions
Length
5"
For Door Thickness
1-3/4" to 2-1/4"
Width
10.5"
Height
19"
Details
Includes
Concealed Vertical Rod Exit Devices
For Use With
9947 Series Concealed Vertical Rod Exit Device
Exit Device Type
Concealed Vertical Rod
Application
Concealed Vertical Rod Exit Devices
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Fire Rated
No
Grade
Grade 1
Color
Satin Chrome
Description
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36 in., Exit Only, Less trim, Special Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.