Brass or Bronze, Bright Chrome, For Use With: 55 Series Narrow Style Crossbar Devices
Mfr # 55EO US26 RHR
Zoro # G010046262
product price:Â $3,865.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Chrome
Color
Bright Chrome
For Use With
55 Series Narrow Style Crossbar Devices
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55EO US26 RHR
Zoro #
G010046262
UPC #
197163269877
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Bright Chrome
Color
Bright Chrome
For Use With
55 Series Narrow Style Crossbar Devices
Includes
Rim Exit Devices
Material
Brass or Bronze
Fire Rated
No
Description
Grade 1 Rim Exit Bar, Narrow Stile Crossbar, 48 in. Device, Exit Only, Less Trim, Hex Key Dogging, Bright Chrome Finish, Field Reversible, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.