Brass, Satin Brass, For Use With: XP99 Extra Protection Rim Exit Devices Includes: Rim Exit Devices
Mfr # RXXP99EO 3 US4
Zoro # G210046369
product price: $2,069.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Fire Rated
No
For Use With
XP99 Extra Protection Rim Exit Devices
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXXP99EO 3 US4
Zoro #
G210046369
UPC #
197163292530
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Brass
Fire Rated
No
For Use With
XP99 Extra Protection Rim Exit Devices
Color
Satin Brass
Includes
Rim Exit Devices
Material
Brass
Description
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 36 in., Exit Only, Less Trim, Hex Key Dogging, Request to Exit, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.