Zoro Homepage

Breaker, 12V DC, 15A

  • Mfr # 050534

  • Zoro # G4756019


product price: $400.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin 94/9547 Series Recessed Exit Devices
Voltage
12V DC
Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050534
Zoro #
G4756019
UPC #
-
Country of Origin
United States

Details

Item
Breaker
For Use With
Von Duprin 94/9547 Series Recessed Exit Devices
Voltage
12V DC
Amps
15A

Description

Breaker 050534

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.