Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Rod 0504573

  • Mfr # 0504573

  • Zoro # G4752774


product price: $336.07
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Measurement Type
Inch
Size
6 ft. 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0504573
Zoro #
G4752774
UPC #
-
Country of Origin
United States

Dimensions

Size
6 ft. 8"

Details

Finish
Bright Brass
Item
Bright Brass Rod 0504573
Measurement Type
Inch

Description

Bright Brass Rod 0504573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.