Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Rod 05037326

  • Mfr # 05037326

  • Zoro # G4747059


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Measurement Type
Inch
Size
8 ft. to 10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05037326
Zoro #
G4747059
UPC #
-
Country of Origin
United States

Dimensions

Size
8 ft. to 10 ft.

Details

Finish
Bright Chrome
Item
Bright Chrome Rod 05037326
Measurement Type
Inch

Description

Bright Chrome Rod 05037326

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.