Conversion Kit, 36 in. L, 2.5 in. H
Mfr # 958003
Zoro # G816267335
product price: $1,373.99
/ea
Free Shipping & Returns
Key Features
Product Type
EL Conversion Kit
Overall Length
36 in
Overall Height
2 1/2 in
Overall Width
30 in
Compatible Brand
Seclock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
958003
Zoro #
G816267335
UPC #
00197163004850
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Height
2 1/2 in
Overall Width
30 in
Details
Item
Conversion Kit
Product Type
EL Conversion Kit
Compatible Brand
Seclock
Compatible Series
33, 35, 75, 78, 98, 99
ADA Compliant
No
Description
QEL Exit Conversion Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.