Shop VON DUPRIN
See all product information
Create Account
Corbin Russwin Corbin Russwin Door Closer Parts
- Mfr # 6121 12V 32D FS
- Zoro # G610050362
product price:Â
$
1,474.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6121 12V 32D FS
- Zoro #
- G610050362
- UPC #
- 197163284573
- Country of Origin
- Mexico
Details
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- For Use With
- 6100 Series Electric Strikes
- Includes
- Electric Strikes
Description
Grade 1 Electric Strike, Fail Safe Electrically Locked 12 VDC, For use with Rim Exit Devices on Double Doors Closed Back, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.