Zoro Homepage

Corbin Russwin Corbin Russwin Exit Device Trim

  • Mfr # E9875EO-F 3 26D FSE

  • Zoro # G110055140


product price: $3,145.99
/ea
Free Shipping & Returns

Key Features

For Use With
9875 Series Mortise Exit Device
Includes
Mortise Exit Devices
Exit Device Type
Mortise
Application
Mortise Exit Devices
Width
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9875EO-F 3 26D FSE
Zoro #
G110055140
UPC #
197163213481
Country of Origin
Mexico

Dimensions

Width
10.5"
Height
15"
For Door Thickness
1-3/4" - 2-1/4"
Length
5"

Details

For Use With
9875 Series Mortise Exit Device
Includes
Mortise Exit Devices
Exit Device Type
Mortise
Application
Mortise Exit Devices
Door Handing
Non-Handed
Color
Satin Chrome
Grade
Grade 1
Fire Rated
Yes
Finish
Satin Chrome

Description

Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36 in., Exit Only, Less Trim, Less Dogging, Electric Lever Trim, Satin Chrome Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.