Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Bar, Exit Device, Heavy Duty, Grade 1

  • Mfr # 88EO US26D

  • Zoro # G0556437


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Series
88
Standards
ANSI/UL 305, CAN/ULC-S132
Exit Device Type
Rim
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88EO US26D
Zoro #
G0556437
UPC #
-
Country of Origin
United States

Dimensions

Door Width
48 in
For Door Thickness
1 3/4 in to 2 1/4 in
Door Height
84 in
Fits Stile Width
4 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
84 in

Details

Item
Exit Device
Finish
Satin Chrome
Series
88
Standards
ANSI/UL 305, CAN/ULC-S132
Exit Device Type
Rim
Fire Rated
No
Type
Rim
Lockdown Type
Hex Key Dogging
Grade
1
Door Handing
Non-Handed
ADA Compliant
Yes
Performance
Heavy Duty
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Product Type
Exit Device
Exit Bar Style
Crossbar

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 88, Door Height 84 in, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Type Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.