
Cylinder Dogging with Indicator Conversion Kit, 36in, For 98 Devices, Satin Aluminum Clear Anodized
Mfr # 040078 US28
Zoro # G616487735
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Non-Handed
Type
Exit Device Accessories
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040078 US28
Zoro #
G616487735
UPC #
197163331963
Country of Origin
United States
Dimensions
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Non-Handed
Type
Exit Device Accessories
Body Material
Aluminum
Fire Rated
No
Color
Satin Aluminum
Finish
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.