Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze Strike 51003FP695

  • Mfr # 51003FP313

  • Zoro # G3775355


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Material
Aluminum
Size
1-1/4" x 4-7/8" and 1-7/16" x 7-15/16"
Color
Dark Bronze
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51003FP313
Zoro #
G3775355
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/4" x 4-7/8" and 1-7/16" x 7-15/16"
Length
8.5 in
Width
3.4 in

Details

Item
Dark Bronze Strike 51003FP695
Finish
Dark Bronze
Material
Aluminum
Color
Dark Bronze

Description

Dark Bronze Strike 51003FP695

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.