Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze Transfer EPT2313

  • Mfr # EPT2313

  • Zoro # G3961074


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Color
Dark Bronze
Length (In.)
10.3 in
Width (In.)
4.1 in
Depth (In.)
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT2313
Zoro #
G3961074
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10.3 in
Width (In.)
4.1 in
Depth (In.)
1.8 in

Details

Finish
Dark Bronze
Color
Dark Bronze
Item
Dark Bronze Transfer EPT2313

Description

Dark Bronze Transfer EPT2313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.