Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze Trim 230L313RH

  • Mfr # 230L313RH

  • Zoro # G4861606


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
22 Series
Color
Dark Bronze
Material
Cast Aluminum
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L313RH
Zoro #
G4861606
UPC #
-
Country of Origin
United States

Dimensions

Width
6.3 in
Length
10.8 in

Details

Item
Dark Bronze Trim 230L313RH
Finish
Dark Bronze
Series
22 Series
Color
Dark Bronze
Material
Cast Aluminum

Description

Dark Bronze Trim 230L313RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.