Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze Trim 230LBE313LH

  • Mfr # 230LBE313LH

  • Zoro # G4862053


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Color
Dark Bronze
Series
22 Series
Width
6.1 in
Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230LBE313LH
Zoro #
G4862053
UPC #
-
Country of Origin
United States

Dimensions

Width
6.1 in
Length
10.9 in

Details

Item
Dark Bronze Trim 230LBE313LH
Finish
Dark Bronze
Color
Dark Bronze
Series
22 Series
Material
Cast Aluminum

Description

Dark Bronze Trim 230LBE313LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.