Dorma Dorma Exit Device Parts & Trims
Mfr # XP99NL-OP 3 26D
Zoro # G710051542
product price: $1,832.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Grade
Grade 1
Exit Device Type
Rim
For Use With
XP99 Extra Protection Rim Exit Devices
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XP99NL-OP 3 26D
Zoro #
G710051542
UPC #
197163293063
Country of Origin
Mexico
Details
Fire Rated
No
Grade
Grade 1
Exit Device Type
Rim
For Use With
XP99 Extra Protection Rim Exit Devices
Door Handing
Non-Handed
Includes
Rim Exit Devices
Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Application
Rim Exit Devices
Description
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 36 in., Night Latch, No Pull, Hex Key Dogging, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.