Zoro Homepage

Dummy Pull Trim, For 78 Devices, Satin Chrome Finish

  • Mfr # 785DT 626

  • Zoro # G216483564


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Handing
Non-Handed
Finish
Satin Chrome
Material
VARIES
Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785DT 626
Zoro #
G216483564
UPC #
197163369768
Country of Origin
United States

Details

Exit Device Type
Trim
Door Handing
Non-Handed
Finish
Satin Chrome
Material
VARIES
Item
Exit Device Trim
Type
Trim
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.