
Dummy Touch Bar Device, 36in, Ridged Surface, Dark Bronze Anodized Aluminum Finish
Mfr # 330 3 313
Zoro # G216543039
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Door Handing
Non-Handed
Type
Exit Device Parts
Grade
Grade 1
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330 3 313
Zoro #
G216543039
UPC #
197163367412
Country of Origin
United States
Dimensions
Length (In.)
36 in
Details
Door Handing
Non-Handed
Type
Exit Device Parts
Grade
Grade 1
Fire Rated
No
Body Material
Aluminum
Fire Rating - Door Hardware
No
Finish
Dark Bronze
Color
Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.