Zoro Homepage

Dummy Touch Bar Device, 48in, Ridged Surface, Satin Chrome Finish

  • Mfr # 330 4 26D

  • Zoro # G616543042


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330 4 26D
Zoro #
G616543042
UPC #
197163367436
Country of Origin
United States

Dimensions

Length (In.)
48 in

Details

Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rated
No
Grade
Grade 1
Body Material
Brass or Bronze
Color
Satin Chrome
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.