Zoro Homepage

Dummy Touch Bar Device, Ridged Surface, Request to Exit Switch, Satin Chrome Finish

  • Mfr # RX330 4 26D

  • Zoro # G109958162


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Finsih
Satin Chrome
Material
Brass or Bronze
Length
39.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX330 4 26D
Zoro #
G109958162
UPC #
197163099542
Country of Origin
United States

Dimensions

Length
39.75 in

Details

Finsih
Satin Chrome
Material
Brass or Bronze
Item
Dummy Exit Devices

Description

Dummy Touch Bar Device, Ridged Surface, Request to Exit Switch, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.