EL Surface Vert Rod DeviceRim Device
Mfr # EL9927EO 4 26D
Zoro # G0630878
product price: $3,069.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Standards
ANSI A156.3
Door Handing
Non-Handed
Door Width
48 in
Outside Trim Type
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL9927EO 4 26D
Zoro #
G0630878
UPC #
-
Country of Origin
United States
Dimensions
Door Width
48 in
Max. Door Height
86 in
Door Height
86 in
Fits Stile Width
3 3/4 in
For Door Thickness
1 3/4 in to 2 1/4 in
Max. Door Width
48 in
Details
Item
EL Surface Vert Rod DeviceRim Device
Finish
Satin Chrome
Standards
ANSI A156.3
Door Handing
Non-Handed
Outside Trim Type
Not Included
Grade
1
Exit Device Type
Exit Only Exit Device
Lockset Function
Exit
Cylinder
No
Fire Rated
No
Lockdown Type
Electric Dogging
Performance
Heavy Duty
Voltage
24 V
ADA Compliant
ADA Compliant
Electrical/Mechanical
Electrical
Series
99
Type
Rim
Description
Surface Vertical Rod, Exit Only Exit Device, Electric Dogging, Heavy Duty Performance, Electrical, 24 V, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Door Height 86 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Max. Door Height 86 in, Max. Door Width 48 in, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.