Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EL Surface Vert Rod DeviceRim Device

  • Mfr # EL9927EO-F 4 26D LBR

  • Zoro # G0630911


product price: $3,277.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Standards
ANSI A156.3
Door Handing
Non-Handed
Door Width
48 in
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL9927EO-F 4 26D LBR
Zoro #
G0630911
UPC #
-
Country of Origin
United States

Dimensions

Door Width
48 in
Fits Stile Width
3 3/4 in
Max. Door Height
86 in
For Door Thickness
1 3/4 in to 2 1/4 in
Door Height
86 in
Max. Door Width
48 in

Details

Item
EL Surface Vert Rod DeviceRim Device
Finish
Satin Chrome
Standards
ANSI A156.3
Door Handing
Non-Handed
Grade
1
Lockset Function
Exit
Fire Rated
Yes
Outside Trim Type
Not Included
Cylinder
No
ADA Compliant
ADA Compliant
Lockdown Type
Electric Dogging
Type
Less Bottom Rod, Rim
Voltage
24 V
Exit Device Type
Exit Only Exit Device
Series
99
Performance
Heavy Duty
Electrical/Mechanical
Electrical

Description

Surface Vertical Rod, Exit Only Exit Device, Electric Dogging, Heavy Duty Performance, Electrical, 24 V, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Door Height 86 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI A156.3, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Max. Door Height 86 in, Max. Door Width 48 in, Type Less Bottom Rod, Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.