Shop VON DUPRIN

Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 6211 24V US32D FS CON
  • Zoro # G4060686

product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Faceplate Depth
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6211 24V US32D FS CON
Zoro #
G4060686
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 13/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Bolt Throw
3/4 in
Features
Adjustable Strike Box
For Use With
Mortise/Cylindrical Locksets
Standards
ANSI BHMA A156.31 Grade 1, CSFM Listed, UL 1034, UL 294
Includes
(2) Plug Connectors
Fire Rated
No
Strikes
250,000 Cycles
Material
Stainless Steel
Performance Grade
1
Includes Hardware
Hardware Included
Strike Cycles
250,000
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Fire Rating
3 hr
Strike Type
Cylindrical, Mortise
For Use with Door Material
Aluminum, Hollow Metal, Wood
Shell Material
Stainless Steel

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V AC/DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 13/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Standards ANSI BHMA A156.31 Grade 1, CSFM Listed, UL 1034, UL 294

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.