Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Rim Exit Device

  • Mfr # 6111 12V US32D CON

  • Zoro # G4060841


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111 12V US32D CON
Zoro #
G4060841
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2 7/16 in
Faceplate Height
6 in
Faceplate Width
1 5/8 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Strikes
250,000 Cycles
Material
Stainless Steel
Fire Rated
No
For Use With
Rim Exit Device
Includes
(2) Plug Connectors
Standards
UL 1034, UL 294
Bolt Throw
3/4 in
Features
Adjustable Strike Box
Includes Hardware
Hardware Included
Performance Grade
1
Strike Type
Cylindrical, Mortise
Strike Cycles
250,000
For Use with Door Material
Aluminum, Hollow Metal, Wood
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 5/8 in, Faceplate Height 6 in, Faceplate Depth 2 7/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Standards UL 1034, UL 294, Includes (2) Plug Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.