Electric Exit Device, Horn, 85dB
Mfr # 22EO 3FT SP28 ALK 3215
Zoro # G1952851
product price: $1,076.99
/ea
Free Shipping & Returns
Key Features
Includes
6 in x 20 in Decal, 9V Battery
Finish
Aluminum
Standards
ANSI 156.3 Grade 1, UL/cUL
Door Handing
Non-Handed
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22EO 3FT SP28 ALK 3215
Zoro #
G1952851
UPC #
-
Country of Origin
Mexico
Dimensions
Alarm Height
4 1/4 in
Alarm Depth
3 3/4 in
Alarm Width
36 in
Details
Item
Exit Door Alarm
Includes
6 in x 20 in Decal, 9V Battery
Finish
Aluminum
Standards
ANSI 156.3 Grade 1, UL/cUL
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Horn
Decibels
85 dB
Activated By
Unauthorized Egress
Siren Style
Siren
Body Material
Steel
Cylinder Type
Mortise
Material
Steel
Product Type
Exit Door Alarm
Hand
Nonhanded
Sound Level
85 dB
Alarm Body Material
Steel
Voltage Rating
9 V DC
Compatible Exit Device Series
22 Series
Description
Exit Door Alarm, Finish Aluminum, Cylinder Type Mortise, Alarm Type Horn, Siren Style Siren, Activated By Unauthorized Egress, Door Handing Non-Handed, Decibels 85 dB, Power Source Battery, Standards ANSI 156.3 Grade 1, UL/cUL, Includes 6 in x 20 in Decal, 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.