
Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish
Mfr # E996L-BE-06-R/V 26D LHR
Zoro # G309951925
product price: $1,368.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Width
6 in
For Use With
Von Duprin Trims
Length
11 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-BE-06-R/V 26D LHR
Zoro #
G309951925
UPC #
197163132508
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Material
Brass or Bronze
For Use With
Von Duprin Trims
Finish
Satin Chrome
Grade
Grade 1
Door Handing
LHR
Description
Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.